This item is Discontinued.

This item is Discontinued.
Pipemarker Strap-On, Air B/Y, Fits 8"-10 (Discontinued)
Mfr #
G4003
Zoro #
G4693995
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4003
- Zoro #
- G4693995
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipemarker Strap-On,Air B/Y,Fits 8"-10
Description
Pipemarker Strap-On,Air B/Y,Fits 8 In.-10