This item is Discontinued.

This item is Discontinued.
Pipemarker Strap-On, Vent B/Y, Fits 8"-1 (Discontinued)
Mfr #
G4109
Zoro #
G4694415
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4109
- Zoro #
- G4694415
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipemarker Strap-On,Vent B/Y,Fits 8"-1
- Legend
- VENT
- Material
- PVC
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Fits Pipe O.D.
- 8 in to 10 in
- Max. Temp.
- 152°F
Description
Pipemarker Strap-On,Vent B/Y,Fits 8 In.-1