This item is Discontinued.
This item is Discontinued.
Placard Sign, 1073 3 Dot, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 50 PK (Discontinued)
Mfr #
DL97BTB50
Zoro #
G9381920
Country of Origin United States
Category Safety Tags & Identification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL97BTB50
- Zoro #
- G9381920
- UPC #
- -
- Country of Origin
- United States
- Item
- Placard Sign,1073 3 Dot,PK50
- Legend
- 1073
- Material
- Tag Board, Card Stock Vinyl
- Standards
- DOT 49 CFR 172.519, Hazardous Class 2
- Language
- English
- Tag Color
- Black and White on Yellow
- Type
- Placard
- Features
- Chemical Resistant, Graffiti Proof
- Format
- Message and Graphic
- UV Resistant
- Yes
Description
Placard Sign,1073 3 Dot,PK50, Package Quantity 50