
Please Wait Footprint Walk On Floor Sign, WFS83RD10
Mfr # WFS83RD10
Zoro # G7929206
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Legend
Please Wait Here
Sign Material
Non-Skid Textured Adhesive Backed Removable Vinyl
Mounting Style
Adhesive Backing
Color
Red/White
Size
8 in x 8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFS83RD10
Zoro #
G7929206
UPC #
88748115714
Country of Origin
United States
Dimensions
Size
8 in x 8 in
Outside Dia.
8 in
Details
Item
Walk On Sign
Legend
Please Wait Here
Sign Material
Non-Skid Textured Adhesive Backed Removable Vinyl
Mounting Style
Adhesive Backing
Color
Red/White
Pattern
Footprint
Description
Please Wait Here Footprint, Red On White, Walk On Floor Sign, 8 X 8,Psv Non-Skid Lam, Pk10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.