This item is Discontinued.

Nmc Processed Water Pressure Sensitive, Pk25, C1197G C1197G

This item is Discontinued.

Nmc

Processed Water Pressure Sensitive, Pk25, C1197G (Discontinued)

Mfr # C1197G
Zoro # G9289633
UPC # 887481004587
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1197G
Zoro #
G9289633
UPC #
887481004587
Country of Origin
United States
Item
Processed Water Pressure Sensitive, Pk25
Legend
PROCESSED WATER
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Dimensions

Width
9 in
Height
1 in
Character Height
1/2 in

Description

Processed Water Pressure Sensitive, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.