This item is Discontinued.

This item is Discontinued.
Supplemental Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXPMSER
- Zoro #
- G9303432
- UPC #
- -
- Country of Origin
- United States
- Item
- Supplemental Extinguisher Sign
- Sign Material
- Rigid Plastic
- Operating Temp. Range
- Up to 183°F
- Features
- Good Chemical Resistance
- Application
- Indoor/Outdoor
- Mounting
- Yes
Description
Supplemental Extinguisher Sign