Shop NMC
See all product information
Create Account
Symbol Remote Controlled Fuel Lub Imo Label, IMO131R
- Mfr # IMO131R
- Zoro # G9305088
product price:Â
$
13.45
/ea
Key Features
Sign Material
Plastic
Length
6 in
Width
6 in
Thickness
0.05 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMO131R
- Zoro #
- G9305088
- UPC #
- -
- Country of Origin
- United States
- Item
- Symbol Remote Controlled Fuel Lub Imo La
- Sign Material
- Plastic
- UV Resistant
- Yes
- Sign Shape
- Square
- Glow-in-the-Dark
- Yes
- Symbol
- Remote-Controlled Fuel-Lubricating Oil Valves
- Color
- Red; Glow Yellow
Dimensions
- Length
- 6 in
- Width
- 6 in
- Thickness
- 0.05 in
Description
Symbol Remote Controlled Fuel Lub Imo La
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.