This item is Discontinued.

This item is Discontinued.
Treated Water W/G, F4106 (Discontinued)
Mfr #
F4106
Zoro #
G4889873
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4106
- Zoro #
- G4889873
- UPC #
- -
- Country of Origin
- United States
- Item
- Treated Water W/G
- Legend
- TREATED WATER
- Material
- PVC
- Fits Pipe O.D.
- 6 in to 8 in
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Max. Temp.
- 152°F
Description
Treated Water W/G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.