Shop NMC
See all product information
Create Account
Warning Sign, 14" W, 10" H, English, Aluminum, White, Legend Style: Blank
- Mfr # W1AB
- Zoro # G9312718
product price:Â
$
24.15
/ea
Key Features
Header
Warning
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1AB
- Zoro #
- G9312718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
Details
- Item
- Warning Sign
- Header
- Warning
- Legend
- No Legend
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- White
- Legend Style
- Blank
Description
Warning Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.