Shop NMC
See all product information
Create Account
White Blank Self Lam Tag, Unrippable Vinyl, 3-1/4 in H x 5-1/2 in W
- Mfr # LVS203W
- Zoro # G2118454
product price:Â
$
29.35
/ea
Key Features
Material
Unrippable Vinyl
Height
3-1/4 in
Width
5-1/2 in
Laminated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS203W
- Zoro #
- G2118454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3-1/4 in
- Width
- 5-1/2 in
Details
- Item
- White Blank Self Lam Tag
- Material
- Unrippable Vinyl
- Laminated
- Yes
Description
White Blank Self Lam Tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.