Contactor - Ex9C - 50A - 120Vac (50/60Hz) - 3P (3NO) - 1NO+1NC aux. contacts
- Mfr # EX9C5011G7
- Zoro # G222704981
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX9C5011G7
- Zoro #
- G222704981
- UPC #
- -
- Country of Origin
- China
Description
Contactor - NOARK (Ex9C series) - 3-poles (3P; 3NO) - 50A (380/400Vac; AC-3) rated current - 102-132Vac (120Vac nom.; 50/60Hz; 0.85...1.1 x Uc) coil - 1NO+1NC aux. contact - Screw connection - 22kW (380/400Vac; AC-3) / 10HP (220-240Vac; single-phase; UL) / 40HP (440-480Vac; 3-phase; UL) rated power - DIN rail mounting (35/7.5 or 75/7.5) - Direct On Line (DOL) / FVNR (Full-Voltage Non-Rv.) - IP20 - equivalent to 1320707
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.