Shop NOARK
Create Account
Switch-disconnector MCS - 1100480 - UL489 - M4 frame - 3P3d - 600A rated - 600Vdc/ac
- Mfr # M4D6003L
- Zoro # G422705146
product price:Â
$
1,957.99
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
- M4D6003L
- Zoro #
- G422705146
- UPC #
- -
- Country of Origin
- China
Description
Front-operated toggle moulded case switch-disconnector (MCS) - non-fusible - UL489 listed - NOARK (Ex9M4D series) - 3-poles (3P3d) - Rated current 600A - Interrupting capacity 30kA (600Vac) - Lugs on both load and line sides - equivalent to 1100480
Restrictions
This item has been restricted from sale in the following states:
CA