Shop NOBUNTO
Create Account
Set of Three Boxed Tall Hand-Painted Candles - Damisi Design
- Mfr # PCGB1DAM-595611
- Zoro # G703691762
product price:Â
$
58.79
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
- PCGB1DAM-595611
- Zoro #
- G703691762
- UPC #
- -
- Country of Origin
- China
Description
Set of Three Boxed Tall Hand-Painted Candles - Damisi Design Handmade and Fair Trade - We constantly introduce new methods, materials and machinery to compete in the highly competitive jewelry and other traditional art work market. Each piece is accentuated by fine material which turns out to be the most sought after art work where it benefits the artisans and keeps the traditional artesian industry live. The perfect choice for gifting as well as personal use.
Features- This set of three candles, hand-painted by South African artisans, arrives in a recycled cardboard box
- Each candle is 9 inches tall by 0.75 inches in diameter