Shop NOCO
Create Account
2-Bank Smart Battery Charger & Maintainer, 4A, 6V/12V, Multi-Battery, GENIUS2X2
- Mfr # 806280
- Zoro # G124795391
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806280
- Zoro #
- G124795391
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO GENIUS2X2 is a 6V and 12V two-bank smart battery charger, maintainer, trickle charger, and desulfator rated at 4 amps total (2 amps per bank). It charges and maintains two batteries at once, independently, making it ideal for owners of multiple vehicles such as cars, motorcycles, boats, ATVs, RVs, and lawn equipment. Each bank handles lead-acid and lithium-ion chemistries - flooded, gel, AGM, SLA, maintenance-free, and LiFePO4 - across a 40Ah capacity range. Fully automatic and safe for 24/7 connection with zero risk of overcharging, it uses an integrated thermal sensor and charges batteries from as low as 1 volt, with Force Mode for completely dead batteries. Compact high-frequency switch-mode design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.