Shop NOCO
Create Account
AC Power Inlet Port, 15A 125V Flush-Mount, 12-Ft Extension Cord, GCP1EX
- Mfr # 806310
- Zoro # G624795501
product price:Â
$
54.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806310
- Zoro #
- G624795501
- UPC #
- -
- Country of Origin
- China
Description
The NOCO GCP1EX is a low-profile AC power inlet port with an integrated 12-foot extension cord that provides convenient plug-and-play AC access on boats, vehicles, and equipment. Flush-mount it into a 2-inch hole to relocate a charging or power connection to a more accessible exterior location - no hardwiring or cable modification required. Built with heavy-duty 14 AWG copper wiring and full-size AC prongs, it is rated at 15 amps and 125 volts for maximum power flow. A snap-fit watertight cap with a rubber gasket seals out water and debris. Ideal for engine block heaters, battery chargers, and general AC power. UL certified and installs with the included self-tapping screws.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.