AC Power Inlet Port, 2-Way Dual Outlet, 15A 125V, 18-In Cords, GCP2
- Mfr # 806308
- Zoro # G324795337
product price:Â
$
42.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806308
- Zoro #
- G324795337
- UPC #
- -
- Country of Origin
- China
Description
The NOCO GCP2 is a 2-way AC power inlet port with dual 18-inch integrated extension cords, providing two plug-and-play AC connections from a single flush-mounted inlet. Mount it into a 2-inch hole on a boat, vehicle, or piece of equipment to relocate power access to a convenient exterior location - no hardwiring or cable modification required. Built with heavy-duty 14 AWG copper wiring and full-size AC prongs, it is rated at 15 amps and 125 volts. A snap-fit watertight cap with a rubber gasket seals out water and debris. Ideal for running two AC devices at once, such as an engine block heater and a battery charger. UL certified and installs with the included self-tapping screws.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.