Battery Charger, 8 A Input, 6.2 ft L Cable

  • Mfr # GENIUS2X4

  • Zoro # G006350724


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charge Type
Auto On/Off
Charging Current @ Voltage
2 A @ 12V, 2 A @ 6V
Charger Function
Charging
Standards
CE Certified, ETL, FC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENIUS2X4
Zoro #
G006350724
UPC #
046221190434
Country of Origin
Multiple

Dimensions

Overall Depth
2 5/16 in
Overall Width
9 3/8 in
Overall Height
5 11/16 in
Power Cord Length
10 in
Cable Length
6.2 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charge Type
Auto On/Off
Charging Current @ Voltage
2 A @ 12V, 2 A @ 6V
Charger Function
Charging
Standards
CE Certified, ETL, FC
Automatic/Manual
Automatic
Includes
(2) Self-Tapping Screws, (4) 10 ft Extension Cords, (4) Clamps with Integrated Eyelets, GENIUS2X4 Battery Charger with (4) Interchangeable Connectors, Type A, C, G and I Power Cables
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Input Current
8 A
Input Voltage
12V, 6V
For Battery Voltage
6 V, 12 V
Charger Style
Benchtop/Mounted
Maintaining Current @ Voltage
2 A @ 12V, 2 A @ 6V
Connector Type
(4) Alligator Clip

Description

Battery Charger, Charger Style Benchtop/Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V, 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 2 A @ 12V, 2 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.2 ft, Charge Type Auto On/Off, Charger Function Charging, Connector Type (4) Alligator Clip

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.