This item is Discontinued.

Noco Battery Charger, Handheld Portable, 20A GX4820

This item is Discontinued.

Noco

Battery Charger, Handheld Portable, 20A (Discontinued)

Mfr # GX4820
Zoro # G5121547
UPC # 046221150087
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GX4820
Zoro #
G5121547
UPC #
046221150087
Country of Origin
China
Battery Charger CEC Compliant
CEC Compliant
Test Feature
No
Cold Cranking Amps @ Voltage
100A @ 12V
Input Amps
20
Charge Type
Smart
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charging Amps @ Voltage
20A @ 48V
Item
Battery Charger
CEC Compliant
CEC Compliant
For Battery Voltage
48 V DC
Boost Amps @ Voltage
1000A @ 12V
Portable
Yes
Timer
Automatic
Indoor / Outdoor
Indoor/Outdoor
Application
Battery Charging and Maintenance
Cable Gauge
12 AWG
Category Type
Battery Chargers
Automatic/Manual
Automatic
Charger Function
Charging
Charger Style
Benchtop
Standards
UL
Material
Plastic
Input Voltage
120 to 240V AC
Maintaining Amps @ Voltage
20A @ 24V
Includes
Integrated A/C Cable with Type B Plug, Integrated D/C Cable with Eyelets
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Charging Current @ Voltage
20 A @ 48V
Housing Material
Plastic
Timer Style
Automatic
Connector Type
Quick Disconnect to Ring
Indoor or Outdoor Use
Indoor/Outdoor
Maintaining Current @ Voltage
20 A @ 48V
Boost Current @ Voltage
20 A @ 48V
Includes Test Feature
No
Cable Wire Gauge
12 AWG
Input Current
20 A
Cold Cranking Current @ Voltage
100 A @ 12V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 48 V DC, Boost Current @ Voltage 20 A @ 48V, Charging Current @ Voltage 20 A @ 48V, Maintaining Current @ Voltage 20 A @ 48V, Cable Length 6.3 ft, Cable Wire Gauge 12 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Quick Disconnect to Ring, Housing Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.