Shop NOCO
Create Account
Commercial Jump Starter, 3000A Portable 24V Lithium, 32L Gas/Diesel, Boost Max GB251
- Mfr # 806254
- Zoro # G024795354
product price:Â
$
1,441.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806254
- Zoro #
- G024795354
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Boost Max GB251 is a commercial-grade, portable 24-volt lithium jump starter that delivers 3,000 amps of peak power to start dead 24-volt batteries in seconds. It jump starts gasoline and diesel engines up to 32 liters across 6-, 8-, 12-, and 16-cylinder configurations, covering light-duty through Class 8 vehicles such as semi-trucks, buses, motorhomes, and agricultural, construction, and mining equipment. NOCO UltraSafe Technology provides spark-proof connections and reverse-polarity protection for safe, mistake-free operation on any 24-volt battery. It also serves as a portable power bank with USB output to charge phones and tablets, and recharges fully in about 3 hours with the included 56-watt adapter. A 600-lumen LED flashlight with seven modes, including SOS and emergency strobe, adds utility. Weighing just 15 pounds, it includes the 56W power adapter, four AC cords, XGC adapters, and an EVA protective case.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.