Shop NOCO
Create Account
Dual-Purpose Lithium Battery, 12V LiFePO4, Group 31, 120Ah, 1600A, NLX31
- Mfr # 806321
- Zoro # G124795506
product price:Â
$
1,334.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806321
- Zoro #
- G124795506
- UPC #
- -
- Country of Origin
- Viet Nam
Description
The NOCO Lithium NLX31 is a 12-volt Group 31 LiFePO4 dual-purpose battery that combines a starter battery's cranking power with a deep-cycle battery's usable capacity. Rated at 120Ah (1536Wh) with 1,600 amps of starting power, it is lighter, more powerful, and far longer-lasting than lead-acid, with no sulfation and full usable capacity. Ultra-fast charging recharges it in about 2.4 hours at 50A, and it delivers 2,000 cycles at 100% depth of discharge, 4,000 at 80%, and 6,000 at 50%. A built-in Battery Management System protects against overcharge, over-discharge, short circuit, over-current, and temperature extremes. Its quad-post design supports threaded, SAE, and button-head terminals and series/parallel connection of up to four batteries. Ideal for automotive, car audio, marine, RV, off-grid, and camper use. UL Listed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.