Jump Starter Battery Clamps, 72-Inch 2/0 AWG Replacement, for Boost Max GB500, GBC005
- Mfr # 806261
- Zoro # G724795395
product price:Â
$
603.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 806261
- Zoro #
- G724795395
- UPC #
- -
- Country of Origin
- China
Description
The NOCO GBC005 Boost Max Battery Clamps are genuine 72-inch (1.8 m) replacement clamps for the NOCO Boost Max GB500 commercial lithium jump starter. Built with heavy-duty 2/0 AWG cable and NOCO's HD precision clamps, the extended 72-inch length reaches batteries mounted in hard-to-access locations on semi-trucks, buses, RVs, and heavy equipment. The high-conductivity copper cable and secure clamp jaws deliver full starting current to 12-volt and 24-volt systems, while the jump starter's built-in UltraSafe protection preserves spark-proof, reverse-polarity-safe operation. A direct-fit OEM accessory for commercial and fleet use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.