This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6C-GCP1
- Zoro #
- G004018763
- UPC #
- -
- Country of Origin
- China
Description
Features
- Advanced Charge Inlet Device That Offers Optimal Flexibility
- The Integrated Extension Cable Quickly Plugs-N-Plays With Any On board Battery Charger Without The Need Of Cord Modifications Or Hand Wiring
- Ultra Low-Profile Design Requires 50 Percent Less Space And Mounts To Boats, Golf Carts, UTVs Or Virtually Any Other Electric Vehicle
- Easy To Install
- Item Weight - 0.7 lbs.
- Compatibility - Exterior Of Any Vehicle, Providing 30 Amperes And 125 Volts AC
- Ampere Rating - 13 Amperes
- Length - 16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.