Battery Charger, 5 A Input, 6 ft L Cable

  • Mfr # GEN5X1

  • Zoro # G806350757


product price: $79.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Style
Mounted
Automatic/Manual
Automatic
Overall Width
5 1/8 in
Includes
(2) Self-Tapping Screws, GEN5X1 On-Board Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN5X1
Zoro #
G806350757
UPC #
046221190441
Country of Origin
Multiple

Dimensions

Overall Width
5 1/8 in
Overall Height
3 13/16 in
Power Cord Length
72 in
Cable Length
6 ft
Overall Depth
1 7/8 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Style
Mounted
Automatic/Manual
Automatic
Includes
(2) Self-Tapping Screws, GEN5X1 On-Board Battery Charger
Minimum Operating Temperature
-4 Degrees F
Standards
CE Certified, ETL, FC
Charger Function
Charging
Maximum Operating Temperature
104 Degrees F
For Battery Voltage
12 V
Charging Current @ Voltage
5 A @ 12V
Charge Type
Auto On/Off
Input Voltage
12V
Input Current
5 A
Maintaining Current @ Voltage
5 A @ 12V
Connector Type
In Line Fuse to Eyelet

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 5 A @ 12V, Maintaining Current @ Voltage 5 A @ 12V, Cable Length 6 ft, Charge Type Auto On/Off, Charger Function Charging, Connector Type In Line Fuse to Eyelet, Includes (2) Self-Tapping Screws, GEN5X1 On-Board Battery Charger, Input Current 5 A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.