Shop NOCO
Create Account
Onboard Marine Battery Charger, 40A 4-Bank (10A/Bank), 12V Waterproof, GENPRO10X4
- Mfr # 806306
- Zoro # G824795424
product price:Â
$
571.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806306
- Zoro #
- G824795424
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Genius GENPRO10X4 is a 12-volt, 40-amp four-bank professional waterproof onboard battery charger and maintainer, delivering 10 amps per bank to independently charge and maintain four 12-volt batteries at once. Fully sealed to an IP68 rating, it survives thousands of hours underwater and mounts in any orientation with an integrated anti-vibration backing. Each bank charges lead-acid and lithium-ion batteries - flooded, gel, AGM, maintenance-free, and LiFePO4 (with BMS) - using selectable 12V, 12V AGM, 12V Lithium, and 12V Repair modes. An integrated thermal sensor adjusts the charge to ambient temperature, and it charges batteries from as low as 1 volt, with Force Mode down to 0 volts. Its high 10-amp-per-bank output suits large multi-battery marine systems. Certified to UL1236, ISO 8846, and 33 CFR 183.410.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.