Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V

  • Mfr # GB40

  • Zoro # G5067890


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Amps
1000A
Application
Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 3 Liters
Material
Plastic
Length
7-45/64"
Type
Ultrasafe Lithium Jump Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB40
Zoro #
G5067890
UPC #
046221150025
Country of Origin
Multiple

Dimensions

Length
7-45/64"
Cable Length
19 1/2 in
Overall Width
7 45/64 in
Overall Depth
3 3/16 in
Overall Height
1 11/16 in

Details

Amps
1000A
Application
Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 3 Liters
Material
Plastic
Type
Ultrasafe Lithium Jump Starter
Connection Type
Spark-Proof
Gauge
16 ga.
Timer
No
Standards
RoHS, UL
Cable Gauge
16 ga
Charging Amps @ Voltage
0.3A @ 12V
Automatic/Manual
Automatic/Manual
Charge Type
USB
CEC Compliant
CEC Compliant
Cold Cranking Amps @ Voltage
1000 A @ 12V
Boost Amps @ Voltage
1000A @ 12V
Battery Charger CEC Compliant
CEC Compliant
For Battery Voltage
12 V DC
Input Voltage
12V DC
Item
Portable Power Pack
Features
USB Port, Impact-Resistant Case, LED Flashlight, Override Capability, Reverse Polarity, Spark Proof
Amp Hours
1,000 Ah
Charger Style
Handheld Portable
Portable
Yes
Charger Function
Boosting
Category Type
Portable Power Packs
Maintaining Amps @ Voltage
0.14A @ 13.2V
Indoor / Outdoor
Indoor/Outdoor
Test Feature
No
For Use With Battery Type
Lead Acid
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Cable Wire Gauge
16 AWG
Input Current
2.1 A
Boost Current @ Voltage
1000 A @ 12V
Indoor or Outdoor Use
Indoor/Outdoor
Battery Capacity
1,000 Ah

Description

Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Automatic/Manual, Battery Capacity 1,000 Ah, Cable Length 19 1/2 in, Cable Wire Gauge 16 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 1000 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2.1 A, Input Voltage 12V DC, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.