Shop NOCO
Create Account
Professional Smart Battery Charger, 25A, 6V/12V/24V, Power Supply, GENIUSPRO25
- Mfr # 806282
- Zoro # G224795437
product price:
$
800.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806282
- Zoro #
- G224795437
- UPC #
- -
- Country of Origin
- China
Description
The NOCO GENIUSPRO25 is a professional-grade smart battery charger, maintainer, power supply, and desulfator supporting 6V (25A), 12V (25A), and 24V (12.5A) lead-acid and lithium-ion batteries, including AGM, gel, maintenance-free, and LiFePO4. Built for shops and advanced users, it delivers clean, stable dual-voltage power ideal for ECU flashing, reprogramming, and diagnostics by eliminating ripple and electrical noise. An integrated thermal sensor optimizes charging for ambient temperature, and it detects batteries as low as 1 volt with Force Mode for fully dead packs. A reduced 5-amp mode fine-tunes charging of smaller batteries. It features ultra-flexible silicone cabling rated to -40°C with nylon-braided shielding and a replaceable 35A ANL fuse, and includes interchangeable connectors, PRO clamps with eyelets, a 10-foot extension, an EVA case, and international AC cords. Up to 375 watts.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.