Shop NOMA INLITEN
Create Account
47913-88 105 Count LED Twinkling Micro; Icicle Light Set; Blue
- Mfr # 150684
- Zoro # G003720285
product price:Â
$
57.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150684
- Zoro #
- G003720285
- UPC #
- -
- Country of Origin
- China
Description
Features
- LED Twinkling Micro, Icicle Light Set.
- Color - Blue.
- 105 Count.
- White Wire.
- 3 in. Spacing.
- 5 in. Drop Line Spacing.
- 6 ft. Lighted Length.
- 7.5 ft. Total Length.
- Dimension - 5.5 x 2.75 x 9.5 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.