NM1-SSSBN 1 in. Square M1 Stainless Steel Trim for M1 Minature Recessed Downlight; Brushed Nickel
- Mfr # NM1-SSSBN
- Zoro # G004042898
product price:Â
$
33.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM1-SSSBN
- Zoro #
- G004042898
- UPC #
- 732180029983
- Country of Origin
- China
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Brushed Nickel
- Size: 1 in.
- Shape: Round
- Weight: 0.09 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.