NUTP5-W16LED927 16 ft. 24V Damp Label Hy-Brite White LED Tape Light Roll; 2700K CCT
Mfr # NUTP5-W16LED927
Zoro # G804042913
Key Features
Specifications
Product Information
- MFR #
- NUTP5-W16LED927
- Zoro #
- G804042913
- UPC #
- 732180323180
- Country of Origin
- China
Details
- Color
- White
- Series
- LED5
Description
Nora's new Hy-Brite LED Tape is the perfect solution when you need more light than Nora's Standard LED Tape but less than Nora's High Performance High-Output (HO) LED Tape. Producing 200+ lumens, Damp Label (consult Spec Sheet for limitation on Wet 7 Damp Location application) IP44 cULus listed, the Hy-Brite uses the same connectors and accessories as the HO LED Tape. The low profile tape is the ideal for coves, architectural details, under and in cabinets, toe kicks, and back lighting. IP44 rated, Hy-Brite can be used outdoors when not exposed to direct water spray.
Features:- Included with Tape Light Roll: (1) 16 ft. (sixteen 12 in. connected section) Tape Roll, (15) Clear Acrylic clips with screws [NATHR-685], and (1) 12 in. 24V Power Line Interconnector [NAHO-609].
- Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
- Cuttable: Tape Light is cuttable every 4 ft. or 4 LEDs, no soldering required.
- Separable: Tape Light has separable connections every 12 in., no soldering required
- Driver: A wide variety of drivers are available from direct plug-ins, Class II, and Hardwired Dimmable Class II drivers up to 300 Watts.
- Power: 24V DC Input / 2.7 Watts Per Foot
- Light Source: 12 LEDs Per Foot
- Operating Temperature: -25oC to 60oC (-13oF to 140oF)
- Life Expectancy: 50,000 Hours
- Maximum Run Length: 16 ft. with magnetic dimmable drivers and 32 ft. with electronic drivers.
- Temperature - 2700K CCT
- 90+CRI, Title 24 Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.