
Nora Lighting NAL-258 58 in. Interconnection Cable for 24V LED Lightbar (Discontinued)
- Mfr # NAL-258
- Zoro # G103740657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAL-258
Zoro #
G103740657
UPC #
732180231027
Country of Origin
China
Description
The 58" interconnection cable allows for the linking of any 2 Lightbars in any direction. Can be extended with another Interconnection Cable and Mini Coupler (NAL-220).
Connector Length: 1-1/8".
Insulated Length: 9-3/8".
Insulated Width: 2/5".
Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.