This item is Discontinued.

This item is Discontinued.
Nora Lighting NUTP1-W16LED927 16 ft. 24V LED White Tape Light Roll; 2700K CCT (Discontinued)
Mfr #
NUTP1-W16LED927
Zoro #
G704042945
UPC # 732180323029
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTP1-W16LED927
- Zoro #
- G704042945
- UPC #
- 732180323029
- Country of Origin
- China
Details
- Series
- LED5
- Color
- White
Description
LED Tape Light bundle is a perfect solution for your LED linear lighting needs. This energy efficient and very low profile LED tape is great for use in many discreet locations. The flexible LED light is designed to cast no shadows and boasts a desirable seamless glow. Our durable, silicone encapsulated tape, is rated for Wet Location applications (end of roll power connection & driver are not wet location listed) and is IP65 rated.
Features:- Included with every Tape Light Roll: (1) 16 ft. Roll, (15) Clear Acrylic clips [NATL-401], (2) Shrink Wrap Tubes [NATL-400], and (1) 9 in. Power Line Interconnector [NATL-509].
- Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
- Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
- Separable: Tape Light has separable connections every 12 in., no soldering required
- Power: 24V DC Input / 1.5 Watts Per Foot
- Light Source: 18 LEDs per foot
- Operating Temperature: -25oC to 60oC (-13oF to 140oF)
- Life Expectancy: 50,000 Hours
- Maximum Run Length: 64 ft.
- Temperature - 2700K CCT, 90+CRI
- Title 24 Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.