This item is Discontinued.

This item is Discontinued.
Nora Lighting NUTP8-W10LED930 10 ft. 24V Damp Label High Output White LED Tape Light Roll; 3000K CCT (Discontinued)
Mfr #
NUTP8-W10LED930
Zoro #
G704042860
UPC # 732180323371
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTP8-W10LED930
- Zoro #
- G704042860
- UPC #
- 732180323371
- Country of Origin
- China
Details
- Series
- LED5
- Color
- White
Description
High Output LED Tape Light has four times the light output of our standard tape, consumes only 4W per foot, and is a perfect solution for your LED linear lighting needs. Very low profile High Output LED Tape is great for use in cove lighting, architectural enhancements, under cabinet or many more discreet locations.
Features:- Included with Tape Light Roll: (1) 10 ft. Roll, (15) Clear Acrylic clips, and (1) 12 in. Power Line Interconnector [NAHO-609].
- Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
- Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
- Separable: Tape Light has separable connections every 12 in., no soldering required
- Power: 24V DC Input / 4 Watts Per Foot
- Light Source: 18 LEDs Per Foot
- Operating Temperature: -25oC to 60oC (-13oF to 140oF)
- Life Expectancy: 50,000 Hours
- Temperature - 3000K CCT
- 90+CRI, Title 24 Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.