Shop NORAMCO
Create Account
RST2432XLW 16 gal Can Liner in White 1000 Count
- Mfr # 6290936
- Zoro # G303890527
product price:Â
$
74.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6290936
- Zoro #
- G303890527
- UPC #
- -
- Country of Origin
- China
- Item
- Trash Bags
Description
Features
- Capacity: 12-16 gal.
- Product Type: Trash Bags
- Closure Type: Twist Tie
- Number in Package: 1000 Pack
- Material: Plastic
- Thickness: 0.35 mil
- Color Family: White
- 12-16 GAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.