Shop NORAMCO
Create Account
RST3339W Trash Bag Liner White - 33 x 39 in.
Mfr # 6290803
Zoro # G203890863
product price:Â $41.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6290803
- Zoro #
- G203890863
- UPC #
- 13814004539
- Country of Origin
- China
Details
- Item
- Trash Bags
Description
Excellent odor and moisture barrier. Seal on the bottom helps to resist leakage. Puncture resistant. Capacity: 33 gallon. Number in package: 150.
Features- Capacity: 33 gallon
- Color: White
- Material: Plastic
- Product type: Can liner
- Closure type: Twist tie
- Width: 33"
- Length: 39"
- Bag thickness: 0.75 mil
- Number in package: 150
- Dimension: 4" H x 12.5" W x 19" L
- Weight: 10.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.