Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFS-D6-48
- Zoro #
- G615936623
- UPC #
- -
- Country of Origin
- United States
- Pressure Angle (Deg.)
- 20 Degrees
- Setscrew
- 6-32
- Set Screw Location
- 0.12 in
- Pitch
- 32
- Number of Teeth
- 48
- Material
- 303 Stainless Steel
- Item
- Anti-Backlash Gear
Description
Anti-Backlash Spur Gears, Inch, Compact Design. Material: LFS series 303 stainless steel. LFA series 2024-T4 Aluminum anodized before cutting grey or black at Nordex option 20 degree pressure angle. HUB PROJECTION 1/4 SUB DRILL LOCATION 1/8. Number of Teeth 48. Outside Diameter 1.56300. Pitch Diameter 1.50000. Hub Length.24000. Hub Diameter.50000. Bore.24980. Overall Length.42700. Pitch 32. Face 3/16.....
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
