Shop NORDEX

PULLEYS, TIMING BELT MM PITCH

  • Mfr # FPA-F1-16

  • Zoro # G115924021


product price: 
$
24.89
/ea
Sold in multiples of 2 for $49.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPA-F1-16
Zoro #
G115924021
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 3mm Pitch HTD Series Single Flange. Material: Aluminum Alloy Anodized. No. of Grooves 16. Order Number FPA-F1-16. Bore +.001.18750. Outside Diameter.57200. Flange Diameter +/-1/64.71000. Face Width.28200. Hub Diameter +/-1/64.71000. Length +/-1/64 9/16. Hub Projection 15/64. Pitch Diameter.60200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.