16x25x3 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 7 PK

  • Mfr # 16x25x3ABPCP-7

  • Zoro # G115604824


product price:  $259.99
/pk 7, $37.14/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x3
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16x25x3ABPCP-7
Zoro #
G115604824
UPC #
848224187936
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x3
Actual Filter Size
15-13/16 in x 24-5/16 in x 3 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in
Actual Depth
3 in
Actual Height
24-5/16 in
Actual Width
15-13/16 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Non-woven Polyester W/ Naturally Derived Charcoal
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.2
Series
Pure Carbon

Description

IMPORTANT Note: Air filters have an actual size that is a fraction of an inch smaller than the standard size also known as nominal size. The size printed on your air conditioner filter may NOT be the Actual Size. Nordic Pures 16x25x3 Pure Carbon Pleated Odor Reduction Air Bear Cub Replacement MERV 8 air filter is meant to replace the air condition filter for any system that requires a 3in depth. Unlike other A/C filters where the nominal and actual sizes differ by a fraction of an inch, the Air Bear Cub Replacement has a nominal and actual depth of 3 inches exactly. Keep that measurement in mind when you are measuring your furnace air filter. Nordic Pure 3in Pure Carbon Pleated Odor Reduction Trion Air Bear Cub Replacement filters are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home or office. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smoke particles, virus carriers, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated HVAC filters are manufactured using a heavy duty, moisture resistant beverage board frame. The frame has 2 strips of foam tape on 2 sides. There is a metal mesh suppmore...


  • Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
  • Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
  • Three times the carbon media for better odor absorption.
  • Approximately MERV 8 efficiency rating.
  • Nominal Size: 16 x 25 x 3, Actual Size: 15-13/16 x 24-5/16 x 3 (15.81 x 24.31 x 3)
  • Absorbs odors, VOCs and captures airborne particles from your indoor air.
  • Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
  • No messy, loose carbon particles with our carbon infused media.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.