16x28x6 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 8

  • Mfr # 16x28x6ASGM8-1

  • Zoro # G415599370


product price:  $48.59
/ea

Key Features

Nominal Filter Size
16x28x6
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16x28x6ASGM8-1
Zoro #
G415599370
UPC #
848224076414
Country of Origin
United States

Dimensions

Nominal Filter Size
16x28x6
Actual Filter Size
15-7/16 in x 26-15/16 in x 6 in
Nominal Height
28 in
Nominal Width
16 in
Nominal Depth
6 in
Actual Width
15-7/16 in
Actual Depth
6 in
Actual Height
26-15/16 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.17
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen

Description

Nordic Pure 16x28x6 Aprilaire Space-Gard 2400 Replacement Air Filters Part 401 MERV 8 are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your workspace or office. Each time air passes through a Nordic Pure Pleated ASG replacement furnace filter, lint, household dust, pollen, dust mites, pet dander, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthier living environment. MERV 8 furnace air condition filters are comparable to HVAC filters with the rating of MPR 800. This high-performance HVAC replacement filter will outperform non-electrostatic fiber-glass filters, washable filters, poly disposable filters, and will help keep your air conditioning and heating systems running efficiently, saving money on utilities and costly maintenance. The effective life of your AC air filter depends on both the inside and outside conditions in which you live. It is important to regularly change your furnace air conditioner filters espmore...


  • Removes lint, dust, pollen, bacteria, pet dander, dust mites, mold spores and other contaminants
  • This dust reduction air filter is ideal in keeping your AC and furnace equipment working efficiently
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 8 is equivalent to MPR 800
  • Nominal Size: 16 x 28 x 6, Actual Size: 15-7/16 x 26-15/16 x 6 (15.44 x 26.94 x 6)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 6" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.