Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=125, POLYURETHANE GRAY, L1=1250
Mfr # 22057-1016X1250
Zoro # G623771841
product price:Â $75.59
/eaKey Features
Industry Number
22057-1016X1250
Belt Material
Polyurethane
Belt Series
22057
Belt Trade Size
AT10
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-1016X1250
Zoro #
G623771841
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
1,250 mm
Details
Industry Number
22057-1016X1250
Belt Material
Polyurethane
Belt Series
22057
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Steel
Maximum Operating Temperature
90 Degrees C
Number of Teeth
125
Tooth Shape
Trapezoidal
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.