Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=66, POLYURETHANE GRAY, L1=660
Mfr # 22057-1016X0660
Zoro # G323755578
product price:Â $45.29
/eaKey Features
Tooth Shape
Trapezoidal
Top Width
16 mm
Belt Series
22057
Reinforcing Cord Material
Steel
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-1016X0660
Zoro #
G323755578
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
16 mm
Belt Trade Size
AT10
Pitch Length
660 mm
Details
Tooth Shape
Trapezoidal
Belt Series
22057
Reinforcing Cord Material
Steel
Tooth Location
One Side
Number of Teeth
66
Item
Timing Belt
Belt Material
Polyurethane
Pitch
10 mm
Maximum Operating Temperature
90 Degrees C
Industry Number
22057-1016X0660
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.