Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=70, POLYURETHANE GRAY, L1=700

  • Mfr # 22057-1016X0700

  • Zoro # G523760525


product price:  $45.65
/ea

Key Features

Pitch
10 mm
Top Width
16 mm
Belt Material
Polyurethane
Pitch Length
700 mm
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-1016X0700
Zoro #
G523760525
UPC #
-
Country of Origin
Italy

Dimensions

Top Width
16 mm
Pitch Length
700 mm
Belt Trade Size
AT10

Details

Pitch
10 mm
Belt Material
Polyurethane
Number of Teeth
70
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
One Side
Industry Number
22057-1016X0700
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.