Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=96, POLYURETHANE GRAY, L1=960

  • Mfr # 22057-1016X0960

  • Zoro # G223769835


product price:  $60.59
/ea

Key Features

Belt Trade Size
AT10
Industry Number
22057-1016X0960
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22057-1016X0960
Zoro #
G223769835
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
960 mm

Details

Item
Timing Belt
Industry Number
22057-1016X0960
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
96
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
90 Degrees C
Belt Series
22057

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.