Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=98, POLYURETHANE GRAY, L1=980

  • Mfr # 22057-1016X0980

  • Zoro # G823758987


product price:  $62.65
/ea

Key Features

Maximum Operating Temperature
90 Degrees C
Belt Series
22057
Reinforcing Cord Material
Steel
Tooth Location
One Side
Industry Number
22057-1016X0980
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-1016X0980
Zoro #
G823758987
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
980 mm
Belt Trade Size
AT10
Top Width
16 mm

Details

Maximum Operating Temperature
90 Degrees C
Belt Series
22057
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
One Side
Industry Number
22057-1016X0980
Pitch
10 mm
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Number of Teeth
98

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.