Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=25, N=105, POLYURETHANE GRAY, L1=1050

  • Mfr # 22057-1025X1050

  • Zoro # G823775847


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Belt Series
22057
Industry Number
22057-1025X1050
Number of Teeth
105
Tooth Location
One Side
Pitch
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-1025X1050
Zoro #
G823775847
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
25 mm
Belt Trade Size
AT10
Pitch Length
1,050 mm

Details

Item
Timing Belt
Belt Series
22057
Industry Number
22057-1025X1050
Number of Teeth
105
Tooth Location
One Side
Pitch
10 mm
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.