Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=25, N=115, POLYURETHANE GRAY, L1=1150

  • Mfr # 22057-1025X1150

  • Zoro # G723762282


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Industry Number
22057-1025X1150
Tooth Shape
Trapezoidal
Pitch
10 mm
Top Width
25 mm
Pitch Length
1,150 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-1025X1150
Zoro #
G723762282
UPC #
-
Country of Origin
Italy

Dimensions

Top Width
25 mm
Pitch Length
1,150 mm
Belt Trade Size
AT10

Details

Industry Number
22057-1025X1150
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
10 mm
Belt Material
Polyurethane
Maximum Operating Temperature
90 Degrees C
Belt Series
22057
Reinforcing Cord Material
Steel
Number of Teeth
115
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.