Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=25, N=121, POLYURETHANE GRAY, L1=1210
Mfr # 22057-1025X1210
Zoro # G323763351
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Belt Trade Size
AT10
Pitch Length
1,210 mm
Pitch
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1025X1210
Zoro #
G323763351
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
AT10
Pitch Length
1,210 mm
Top Width
25 mm
Details
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Pitch
10 mm
Belt Series
22057
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
121
Item
Timing Belt
Industry Number
22057-1025X1210
Maximum Operating Temperature
90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.