Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=25, N=70, POLYURETHANE GRAY, L1=700
Mfr # 22057-1025X0700
Zoro # G623773784
product price:Â $70.75
/eaKey Features
Belt Trade Size
AT10
Belt Material
Polyurethane
Belt Series
22057
Tooth Location
One Side
Reinforcing Cord Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1025X0700
Zoro #
G623773784
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
AT10
Pitch Length
700 mm
Top Width
25 mm
Details
Belt Material
Polyurethane
Belt Series
22057
Tooth Location
One Side
Reinforcing Cord Material
Steel
Industry Number
22057-1025X0700
Pitch
10 mm
Item
Timing Belt
Maximum Operating Temperature
90 Degrees C
Tooth Shape
Trapezoidal
Number of Teeth
70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.