Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=25, N=96, POLYURETHANE GRAY, L1=960
Mfr # 22057-1025X0960
Zoro # G023763484
product price:Â $93.89
/eaKey Features
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
Pitch Length
960 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1025X0960
Zoro #
G023763484
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
960 mm
Belt Trade Size
AT10
Top Width
25 mm
Details
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Item
Timing Belt
Pitch
10 mm
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Number of Teeth
96
Industry Number
22057-1025X0960
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.