Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=80, POLYURETHANE GRAY, L1=800
Mfr # 22057-1032X0800
Zoro # G123763438
product price:Â $95.99
/eaKey Features
Pitch Length
800 mm
Tooth Location
One Side
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Pitch
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1032X0800
Zoro #
G123763438
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
800 mm
Belt Trade Size
AT10
Top Width
32 mm
Details
Tooth Location
One Side
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Pitch
10 mm
Item
Timing Belt
Industry Number
22057-1032X0800
Tooth Shape
Trapezoidal
Number of Teeth
80
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.