Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=92, POLYURETHANE GRAY, L1=920
Mfr # 22057-1032X0920
Zoro # G623758101
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Top Width
32 mm
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-1032X0920
Zoro #
G623758101
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
32 mm
Belt Trade Size
AT10
Pitch Length
920 mm
Details
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
Number of Teeth
92
Maximum Operating Temperature
90 Degrees C
Industry Number
22057-1032X0920
Belt Series
22057
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.